!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT MECHANICS GLOVES, S (7), SYNTHETIC LEATHER WITH PVC GRIP, FULL, HPPE

CUT RESISTANT MECHANICS GLOVES, S (7), SYNTHETIC LEATHER WITH PVC GRIP, FULL, HPPE

HEXARMOR

CUT RESISTANT MECHANICS GLOVES, S (7), SYNTHETIC LEATHER WITH PVC GRIP, FULL, HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT MECHANICS GLOVES, S (7), SYNTHETIC LEATHER WITH PVC GRIP, FULL, HPPE

CUT RESISTANT MECHANICS GLOVES, S (7), SYNTHETIC LEATHER WITH PVC GRIP, FULL, HPPE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.58 / PAIR

EHC: EHC :
Min Qty 12 = $966.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4070S
  • Mfr. Model # 4070-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These grey/orange HexArmor Chrome SLT 4070 mechanics gloves are size small and are made with TPR, HPPE, and synthetic leather. In addition, they are uncoated, nylon stitching and are impact-resistant and full thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X41FP. They feature high-visibility, pinch-point protection, pull strap.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialHPPE
  • Glove Back ColourGrey/Orange
  • Knuckle Protection MaterialTPR
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric7
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingNo
  • ANSI/ISEA Cut Load3,685 g
  • ANSI/ISEA Puncture Force44 N
  • Anti-StaticNo
  • EN 388 Rating4X41FP
  • Glove Length9 3/4 in
  • Latex-FreeYes
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A6
  • Colour Grey, Orange
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Chrome SLT(R)
  • Glove Performance High Grip
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Glove Features High-Visibility, Pinch-Point Protection, Pull Strap
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Impact Force 9 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Orange
  • Layered Palm Material HPPE
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list