GLOVES, HEAVY-DUTY, SIZE XXL, BLACK/YELLOW, SYNTHETIC LEATHER/SPANDEX
GLOVES, HEAVY-DUTY, SIZE XXL, BLACK/YELLOW, SYNTHETIC LEATHER/SPANDEX
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These XX-large, black and yellow performance gloves have a black synthetic leather palm with double stitching and a lightweight, breathable, spandex back. These heavy-duty gloves have neoprene knuckles with high-visibility piping and a new ribbed design, and include a terry cloth thumb to absorb perspiration.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Spandex
Glove Construction Cut and Sewn
Touchscreen Compatible No
Finger Coverage Full Finger
Glove Coating Coverage Uncoated
Size- Alpha 2XL
Glove Features Breathable Palm
Reflective Backing No
Sold As Pair
EN 388 Impact Rated No
Glove Length 9 3/4 in
Hand Protection Style Glove
Insulated No
Glove Liner Material Unlined
Glove Back Colour Yellow
Knuckle Protection Material Neoprene
Colour Black, Yellow
Series 20-1-10005
Glove Performance Breathable, Dexterity
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
Pairs per Package 12
Anti-Static No
Glove Hand Style Left and Right
Latex-Free No
Alternate Products
MECHANIX WEAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.98
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.95
/ PAIR