X-SITE MECHANICS GLOVES, ORANGE, BLACK, 2XL, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF
X-SITE MECHANICS GLOVES, ORANGE, BLACK, 2XL, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These orange, black X-Site mechanics gloves are size XX-large. They feature breathable, dexterity, high-visibility, and padded palms. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
Technical Specs
Item Mechanics Glove
Palm Material Synthetic Leather
Knuckle Protection Material Neoprene
Finger Coverage Full Finger
Glove Performance General Purpose
Glove Features Breathable, Dexterity, High-Visibility, Padded Palm
Glove Hand Style Left and Right
Cuff Style Hook-and-Loop
Glove Back Material Spandex
Colour Black, Orange
Series X-Site
Size- Alpha 2XL
Leather Grade Synthetic
Layered Palm Material Synthetic Leather
Country of Origin China
(subject to change)
Alternate Products
MECHANIX WEAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.67
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.06
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.97
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.97
/ pair