!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, TPR, HI-VIS YELLOW

M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, TPR, HI-VIS YELLOW

MECHANIX WEAR

M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, TPR, HI-VIS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, TPR, HI-VIS YELLOW

M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, SYNTHETIC LEATHER, TPR, HI-VIS YELLOW

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.20 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWSMP91-012
  • Mfr. Model # SMP-91-012
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.3 lbs

Product Details

These yellow Mechanix Wear M-Pact SMP-91 mechanics gloves are size XX-large and are made with tricot, Armortex and TPR. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121XP. They feature high-visibility, padded knuckles, padded palms, pull straps, reinforced thumb crotch, and touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialTPR
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourYellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesM-Pact(R)
  • Minimum TemperatureNot Rated
  • Size- Numeric12
  • Glove FeaturesHigh-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingYes
  • ANSI/ISEA Puncture Force20 N
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Lime
  • Knuckle Protection Material TPR
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 3121XP
  • Glove Length 9 1/2 in
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list