!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A8, TPR

MECHANICS GLOVES, L (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A8, TPR

HEXARMOR

MECHANICS GLOVES, L (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A8, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, L (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A8, TPR

MECHANICS GLOVES, L (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A8, TPR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.07 / PAIR

EHC: EHC :
Min Qty 12 = $1,512.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4027-9
  • Mfr. Model # 4027-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.725 lbs

Product Details

These navy/yellow HexArmor Chrome 4027 mechanics gloves are size large and are made with cotton and polyester, TPR, SuperFabric/TP-X. In addition, they are uncoated, nylon stitching and are impact-resistant and reinforced thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X41FP. They feature reinforced palm/thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialCotton, Polyester
  • Glove Back ColourBlue/Lime
  • Knuckle Protection MaterialTPR
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesChrome
  • Glove PerformanceHigh Grip with Reinforced Thumb Crotch
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Impact Force9 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourYellow
  • Layered Palm MaterialSuperFabric(R)
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A8
  • Colour Navy, Yellow
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 9
  • Glove Features Reinforced Palm, Reinforced Thumb Crotch
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 5,126 g
  • ANSI/ISEA Puncture Force 20 N
  • Anti-Static No
  • EN 388 Rating 4X41FP
  • Glove Length 9 1/2 in
  • Latex-Free No
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list