!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLDWORK MECHANICS GLOVES, S, SYNTHETIC LEATHER, GAUNTLET CUFF, BLACK/GREY

COLDWORK MECHANICS GLOVES, S, SYNTHETIC LEATHER, GAUNTLET CUFF, BLACK/GREY

MECHANIX WEAR

COLDWORK MECHANICS GLOVES, S, SYNTHETIC LEATHER, GAUNTLET CUFF, BLACK/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLDWORK MECHANICS GLOVES, S, SYNTHETIC LEATHER, GAUNTLET CUFF, BLACK/GREY

COLDWORK MECHANICS GLOVES, S, SYNTHETIC LEATHER, GAUNTLET CUFF, BLACK/GREY

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKPK58008
  • Mfr. Model # CWKPK-58-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Work safely in cold weather with these black and grey cold protection gloves. These size small gloves are 12 11/16 inches long and are lined with 100g PrimaLoft(R) Gold for superior warmth and comfort.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleGauntlet
  • InsulatedYes
  • Glove Liner MaterialTricot
  • Glove Back ColourBlack
  • Knuckle Protection MaterialSynthetic Rubber
  • Glove Insulation Weight100 g
  • ColourBlack, Grey
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesCWKPK-58
  • Minimum TemperatureNot Rated
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • Anti-StaticNo
  • EN 388 Rating2232XP
  • Glove Length13 in
  • Stitching MaterialNylon
  • Cuff MaterialSynthetic Leather
  • Hand Protection Style Glove
  • Glove Insulation Material PrimaLoft(R)
  • Palm Material Synthetic Leather
  • Glove Back Material PrimaLoft(R)
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha S
  • Glove Features Padded Knuckles, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing No
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Cuff Length 2 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list