!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE M/8, ORANGE/BLACK, POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.48 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF980M
  • Mfr. Model # 980M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Handle sharp objects confidently with these cut-resistant gloves. These gloves are a size medium/eight and have a slip-on cuff. Made from polyurethane, these orange and black gloves are suitable for protection against sharp objects in a variety of work environments. These gloves are ANSI abrasion level three.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Liner MaterialThinsulate(TM)
  • Glove Back ColourOrange
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Coating MaterialPolyurethane
  • Glove Insulation Weight100 g
  • ColourOrange
  • ANSI/ISEA Abrasion Level3
  • Glove Coating CoveragePalm and Fingers
  • Minimum Temperature-22 Degrees F
  • Size- Numeric8
  • Glove FeaturesTouchscreen Compatible, Waterproof, Windproof
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles1175
  • ANSI/ISEA Puncture Force33 N
  • Sold AsPair
  • Glove Length10 3/4 in
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Polyurethane
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105
  • EN 511 Rating 121
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series 980
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 2
  • Pairs per Package 1
  • Glove Hand Style Left and Right
  • Stitching Material Cotton, Polyester
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list