CHROME SERIES 4023 MECHANICS GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER
CHROME SERIES 4023 MECHANICS GLOVES, L, 9, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/grey mechanics gloves are size large. In addition, they are uncoated with core spun thread stitching and a straight thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They have a hook-and-loop cuff, and an EN 388 Rating of 4X21F.
Technical Specs
Item Mechanics Gloves
Palm Material Leather
Glove Coating Material Uncoated
Colour Black, Grey
ANSI/ISEA Heat Level 2
Glove Coating Coverage Palm and Fingers
Size- Alpha L
ANSI/ISEA Cut Load 5,374 g
ANSI/ISEA Puncture Force 53.5 N
EN 388 Rating 4X21F
Glove Cut Clute
Cuff Style Hook-and-Loop
Standards ANSI/ISEA Cut, ANSI/ISEA Puncture, ANSI/ISEA Abrasion, ANSI/ISEA Contact Heat, EN 388: 2016 4X21F
ANSI/ISEA Cut Level A8
ANSI/ISEA Abrasion Level 6
Series Chrome Series 4023
Glove Performance High Dexterity
Size- Numeric 9
ANSI/ISEA Puncture Level 2
EN 388 Impact Rated No
Stitching Material Core Spun Thread
Country of Origin Viet Nam
(subject to change)
Alternate Products
HEXARMOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.43
/ PAIR