!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHROME SERIES 4023 MECHANICS GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER

CHROME SERIES 4023 MECHANICS GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER

HEXARMOR

CHROME SERIES 4023 MECHANICS GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHROME SERIES 4023 MECHANICS GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER

CHROME SERIES 4023 MECHANICS GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 6, BLK/GRY, LEATHER

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.43 / PAIR

EHC: EHC :
Min Qty 12 = $1,445.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4023-7
  • Mfr. Model # 4023-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

These black/grey mechanics gloves are size small. In addition, they have a straight thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They have a hook-and-loop cuff, and an EN 388 Rating of 4X21F.

Technical Specs

  • ItemMechanics Gloves
  • Palm MaterialLeather
  • ANSI/ISEA Cut LevelA8
  • ANSI/ISEA Abrasion Level6
  • SeriesChrome Series 4023
  • Glove PerformanceHigh Dexterity
  • Size- Numeric7
  • ANSI/ISEA Puncture Level2
  • EN 388 Rating4X21F
  • Cuff Style Hook-and-Loop
  • Standards ANSI/ISEA Cut, ANSI/ISEA Puncture, ANSI/ISEA Abrasion, ANSI/ISEA Contact Heat, EN 388: 2016 4X21F
  • Colour Black, Grey
  • ANSI/ISEA Heat Level 2
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha S
  • ANSI/ISEA Cut Load 5,374 g
  • EN 388 Impact Rated No
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms