!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MCX3-O2/LEL/H2S/CO-BLACK

MCX3-O2/LEL/H2S/CO-BLACK

BW TECHNOLOGIES

MCX3-O2/LEL/H2S/CO-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MCX3-O2/LEL/H2S/CO-BLACK

MCX3-O2/LEL/H2S/CO-BLACK

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,191.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTMCX3XWHM-B-NA
  • Mfr. Model # MCX3-XWHM-B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemMulti-Gas Detector
  • Gas TypeH2S, CO, O2, LEL
  • ResolutionH2S: 1 ppmCO: 1 ppmO2: 0.1%LEL: 1%
  • Operating Temp. Range-20 Degrees C - 50 Degrees C
  • Alarm TypeVisual, Audible, Vibrating
  • Battery Life18 hr.
  • StandardsCSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, CE European Conformity
  • Height4-13/32"
  • Depth1-3/16"
  • Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide
  • Sensor Range H2S: 0 - 100 ppmCO: 0 - 500 ppmO2: 0 - 30%LEL: 0 - 100%
  • Housing Colour Black
  • Alarm Setting Adjustable
  • Battery Type Rechargeable Lithium-Ion
  • Display LCD
  • Features Monitors Up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water Resistant, Datalogging and Eventlogging, Concussion Proof Boot, Compact, Lightweight, Easy to Use, 5 yr. Life Expectancy, 3 yr. Warranty
  • Width 2-3/8"
  • Includes Stainless Steel Alligator Clip, Test Cap, Manual
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list