!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 204 TOTAL PIECES, DRIVERS AND BITS/MISCELLANEOUS TOOLS/WRENCHES, METRIC/SAE

MASTER TOOL SET, 204 TOTAL PIECES, DRIVERS AND BITS/MISCELLANEOUS TOOLS/WRENCHES, METRIC/SAE

WESTWARD

MASTER TOOL SET, 204 TOTAL PIECES, DRIVERS AND BITS/MISCELLANEOUS TOOLS/WRENCHES, METRIC/SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 204 TOTAL PIECES, DRIVERS AND BITS/MISCELLANEOUS TOOLS/WRENCHES, METRIC/SAE

MASTER TOOL SET, 204 TOTAL PIECES, DRIVERS AND BITS/MISCELLANEOUS TOOLS/WRENCHES, METRIC/SAE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $457.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP440A57
  • Mfr. Model # 440A57
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 288
  • Shipping Weight 33.4 lbs

Technical Specs

  • ItemMaster Tool Set
  • Measurement TypeMetric, SAE
  • Number of Pieces204
  • Sockets, Drive Tools, and Accessories Included(3) Drive Tools, (5) Accessories, (12) Socket Bits, (150) Sockets
  • Number of Wrenches12
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Number of Screwdrivers, Keys, and Bits22
  • Primary ApplicationMechanics
  • Tool Families IncludedDrivers and Bits, Miscellaneous Tools, Wrenches
  • Tool Storage Type Tool Case
  • Drive Size1 1/4 in, 3/8 in, 1/2 in
  • Screwdrivers, Keys, and Bits Included (22) Hex Keys
  • Wrenches Included (12) Combination Wrenches
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Includes 1/4 in Drive 6 pt. Sockets: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 1/4 in Drive 12 pt. Sockets: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 1/4 in Drive 6 pt. Deep Sockets: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 3/8 in Drive 6 pt. Sockets: 5/16 in, 3/8 in, 7/16 in, 1/2 in 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 3/8 in Drive 12 pt. Sockets: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8 in Drive 12 pt. Deep Sockets: 3/8 in, 7/16 in, 1/2 in 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 1/2 in Drive 12 pt. Sockets: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8 in Drive Spark Plug Sockets: 5/8 in, 13/16 in, 1/4 in Drive x 3/8 in Female Adapter, 1/4 in Drive 3 in Extension, 3/8 in Drive 3 in Extension, 1/2 in Drive 6 in Extension, 1/4 in, 3/8 in and 1/2 in Drive 84T Standard Ratchets, 1/2 in Drive 10 in Breaker Bar, 1/4 in Drive Bit Driver, 1/4 in Drive Torx Bit Socket: T10, 3/8 in Drive Torx Bit Sockets: T15, T20, T25, T27, T30, T40, T45, 1/2 in Drive Torx Bit Sockets: T50, T55, 3/8 in Drive Hex Bit Sockets: 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 3/8 in Drive Phillips Bit Sockets: PH#1, #2, #3. 3/8 in Drive Slotted Bit Sockets: 5/32 in, 3/16 in, 1/4 in, Combination Wrenches: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, BMC Tool Box
  • Non-Sparking Not Non-Sparking
  • Number of Sockets, Drive Tools, and Accessories 170
  • Standards ASME
  • Tool Storage Included Tool Storage Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list