!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER TOOL SET, 70 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, METRIC/SAE, TOOL CASE

MASTER TOOL SET, 70 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, METRIC/SAE, TOOL CASE

WESTWARD

MASTER TOOL SET, 70 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, METRIC/SAE, TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TOOL SET, 70 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, METRIC/SAE, TOOL CASE

MASTER TOOL SET, 70 TOTAL PIECES, DRIVERS AND BITS/WRENCHES, METRIC/SAE, TOOL CASE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP40JD52
  • Mfr. Model # 40JD52
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Product Details

This master tool set is not insulated. It meets the standards for ANSI. In addition, it has a metric/SAE measurement type, plus it is not non-sparking. This master tool set is designed for: general maintenance and includes bit, extension bar, hex key, ratchet handle, socket, wrench, 70 pieces, multi-bit screwdriver, eight hex keys, 12 screwdriver bits, two drive tools, three accessories, 32 sockets, drivers and bits, wrenches, 12 combination wrenches.

Technical Specs

  • ItemMaster Tool Set
  • Measurement TypeMetric, SAE
  • Number of Pieces70
  • Sockets, Drive Tools, and Accessories Included(2) Drive Tools, (3) Accessories, (32) Sockets
  • Number of Wrenches12
  • IncludesBit, Extension Bar, Hex Key, Ratchet Handle, Socket, Wrench
  • Non-SparkingNot Non-Sparking
  • Number of Sockets, Drive Tools, and Accessories37
  • StandardsANSI
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Case
  • Drive Size1 1/4 in, 3/8 in
  • Screwdrivers, Keys, and Bits Included Multi-Bit Screwdriver, (8) Hex Keys, (12) Screwdriver Bits
  • Wrenches Included (12) Combination Wrenches
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Not Insulated
  • Number of Screwdrivers, Keys, and Bits 21
  • Primary Application General Maintenance
  • Tool Families Included Drivers and Bits, Wrenches
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list