ROUND HAMMER DRILL, 5/16 IN DRILL BIT SIZE, 4½ IN MAX DRILLING DEPTH, 6 IN L
ROUND HAMMER DRILL, 5/16 IN DRILL BIT SIZE, 4½ IN MAX DRILLING DEPTH, 6 IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Masonry Drill Bit, Bit Dia. (In.) 5/16, Overall Length (In.) 6, Drilling Length (In.) 4-1/2, Shank Size (In.) 5/16, Shank Shape Straight, For Drilling Brick, Cinder Block, Tile
Technical Specs
- ItemRound Hammer Drill
- Decimal Equivalent0.3125
- Overall Length6 in
- For Tool TypeImpact Driver, Rotary Drill
- Shank Diameter5/16 in
- Finish - MachiningBright (Uncoated)
- Percussion RatedYes
- Drill Bit Size 5/16 in
- Maximum Drilling Depth 4 1/2 in
- Number of Cutter Heads 2
- Shank Type - Machining Straight
- Material - Machining Carbide Tipped
- Impact Rated No
- Drill Bit Grouping Set
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.84
/ each