!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, CP 83

MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, CP 83

SHURTAPE

MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, CP 83 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, CP 83

MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, CP 83

SHURTAPE

Clearance Price :
$5.46 / EACH

Your Price : $10.93 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22XN45
  • Mfr. Model # CP 83
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This CP 83 masking tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, warehouse and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. This general purpose masking tape is for indoor use, has a tensile strength of 20 lb/in with a temperature range of 50 Degrees to 150 Degrees F, and a thickness of 5 mil and is oil-resistant, water-resistant.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAssembly & Manufacturing, Construction, Warehouse
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature50 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityConcrete, Glass, Metal, Polyethylene (PE), Stone, Wood
  • Tape Backing MaterialCrepe Paper
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength20 lb/in
  • Tape Thickness5 mil
  • Brand and SeriesShurtape CP 83
  • Tape Adhesive Strength49 oz/in
  • Tape Elongation10%
  • Tape Brand Shurtape
  • Environment Indoor
  • Imperial Tape Width 1.9 in
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series CP 83
  • Tape Adhesive Material Rubber
  • Tape Type General Purpose Masking Tape
  • Metric Tape Width 48 mm
  • Standards ASTM D 6123/D 6123M-97 (2012) Type I
  • Tape Colour Tan
  • Tape Resistance Properties Oil-Resistant, Water-Resistant
  • Adhesion to Steel 41 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list