!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE, 1 7/16 IN X 60 YARD, 4.6 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN

MASKING TAPE, 1 7/16 IN X 60 YARD, 4.6 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN

SHURTAPE

MASKING TAPE, 1 7/16 IN X 60 YARD, 4.6 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1 7/16 IN X 60 YARD, 4.6 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN

MASKING TAPE, 1 7/16 IN X 60 YARD, 4.6 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZT83
  • Mfr. Model # CP 105
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This one-pack of CP 105 masking tape is tan and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D 6123/D 6123M-97 (2012), Type I. This general purpose masking tape is for indoor use, has a tensile strength of 18 lb/in with a temperature range of 60 Degrees to 150 Degrees F, and a thickness of 4.6 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryConstruction
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature60 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityConcrete, Glass, Metal, Polyethylene (PE), Stone, Wood
  • Tape Backing MaterialCrepe Paper
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength18 lb/in
  • Adhesion to Steel25 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand Shurtape
  • Environment Indoor
  • Imperial Tape Width 1.4 in
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series CP 105
  • Tape Adhesive Material Rubber
  • Tape Type General Purpose Masking Tape
  • Metric Tape Width 36 mm
  • Standards ASTM D 6123/D 6123M-97 (2012), Type I
  • Tape Colour Tan
  • Tape Thickness 4.6 mil
  • Brand and Series Shurtape CP 105
  • Tape Adhesive Strength 30 oz/in
  • Tape Elongation 50%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list