Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This 36-pack of PG500 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, electronics, food and beverage, general maintenance and repair and meets the standards for ASTM, PSTC. This general purpose masking tape is for indoor use, has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 140 Degrees F, and a thickness of 5 mil.
Spécifications techniques
ItemMasking Tape
Common IndustryAutomotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair
Imperial Tape Length60 yd
Minimum Tape Performance Temperature50 Degrees F
Product FormContinuous Roll
Surface CompatibilityHanging Paper, Poly and Poster Board
Tape Backing MaterialCrepe Paper
Tape Sub-TypeUtility Paper Masking Tape
Metric Tape Width24 mm
StandardsASTM, PSTC
Tape ColourTan
Tape Thickness5 mil
Brand and SeriesIPG PG500
Tape Adhesive Strength48 oz/in
Tape Elongation750%
Tape BrandIPG
EnvironmentIndoor
Imperial Tape Width61/64 in
Maximum Tape Performance Temperature140 Degrees F
SeriesPG500
Tape Adhesive MaterialResin, Synthetic Rubber
Tape TypeGeneral Purpose Masking Tape
Metric Tape Length54.8 m
Tape Adhesive FormatSingle-Sided
Tape Backing ConstructionPaper
Tape Tensile Strength21 lb/in
Adhesion to Steel48 oz/in
Specifications MetASTM, PSTC
Tape ShapeContinuous Roll
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca