!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, 1 1/2 METRIC TON CAPACITY, 25 FT LIFT, 34 MM HOOK OPENING, 93 LBS PULL LOAD, AL

MANUAL CHAIN HOIST, 1 1/2 METRIC TON CAPACITY, 25 FT LIFT, 34 MM HOOK OPENING, 93 LBS PULL LOAD, AL

KITO

MANUAL CHAIN HOIST, 1 1/2 METRIC TON CAPACITY, 25 FT LIFT, 34 MM HOOK OPENING, 93 LBS PULL LOAD, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, 1 1/2 METRIC TON CAPACITY, 25 FT LIFT, 34 MM HOOK OPENING, 93 LBS PULL LOAD, AL

MANUAL CHAIN HOIST, 1 1/2 METRIC TON CAPACITY, 25 FT LIFT, 34 MM HOOK OPENING, 93 LBS PULL LOAD, AL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,006.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOCF015-25-25
  • Mfr. Model # CF015-25-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This manual chain hoist has a load capacity of 1 1/2 metric tons. The hoist lifts to 25 feet, the hook opening is 34 millimetres, and the minimum between hooks is 17 1/2 inches. The pull to lift rated load is 93 pounds and it has aluminum housing. It has a Weston-style brake, meets ASME standards, and has heat-treated alloy steel hooks.

Technical Specs

  • ItemManual Chain Hoist
  • Operating PositionVertical
  • Overload Protection IncludedNo
  • Body FinishPowder Coating
  • Chain FinishBlack
  • Includes BrakeYes
  • StandardsASME B30.16, ASME HST-2
  • Mount Type Hook Mounted - No Trolley
  • Pull to Lift Rated Load 92 kg
  • Colour Kito Yellow
  • Brake Type Weston Style
  • Features Black Chain
  • Power Source Manual
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list