MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 8 FT LIFT L
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 2,000 LB LIFTING CAPACITY, 8 FT LIFT L
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Kito aluminum manual chain hoist, 1 ton capacity, 8 foot lift. Built with quality components to provide reliable service. Feature heat-treated components, sealed bearings and an aluminum housing. Custom lifts available. Anti-corrosion chain available.
Technical Specs
Item Manual Chain Hoist
Operating Position Vertical
Maximum Lifting Length 8 ft
Headroom 14 19/32 in
Lifting Hook Type Hook with Safety Latch
Body Material Die-Cast Aluminum
Body Width 6 29/32 in
Colour Kito Yellow
Brake Type Weston Style
Chain Length 9 ft
Features Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Includes Brake Yes
Lifting Hook Material Carbon Steel
Minimum Retracted Length 14 19/32 in
Number of Reeves 1
Resistance Properties Abrasion Resistant, Moisture Resistant, Wear Resistant
Mount Type Hook Mounted - No Trolley
Maximum Lifting Capacity 2,000 lb
Pull to Lift Rated Load 72 lb
Lifting Hook Opening Width 1 3/32 in
Overload Protection Included No
Chain Grade Grade 100
Body Depth 5 13/16 in
Body Finish Powder Coating
Chain Finish Black
Chain Material Manganese Alloy
Included Components Safety Latch Hooks
Includes Clutch No
Mfr. Warranty Length 2 yr
Number of Load Chains 1
Power Source Manual
Standards ANSI/ASME B30.16, ANSI/ASME HST-2M
Country of Origin United States
(subject to change)
Alternate Products
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$557.19
/ each