This hose with 45 degree SealRight fitting at one end is made of rubber and comes in blue/red/yellow. It measures 36 inches length and has a 1/4-inch female brass fitting. The low-loss hose has 800/4000 pounds per square inch working/burst pressure respectively. It is suitable for use with R-410A refrigerant.
Technical Specs
ItemManifold Hose Set, Low Loss
Angle45 Degrees
Length36 in
Hose MaterialRubber
Working Pressure800 psi
For Use WithRefrigerant Manifold Gauge Sets
Connection Size1/4 in Female
Number of Hoses3
ColourBlue, Red, Yellow
Fitting MaterialBrass
Burst Pressure4,000 psi
FeaturesLow-Loss Anti-Blowback Fittings
Country of OriginUnited States
(subject to change)