!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANIFOLD GAUGE SET, 2 VALVES, 3 HOSES, 2¾ IN GAUGE DIA

MANIFOLD GAUGE SET, 2 VALVES, 3 HOSES, 2¾ IN GAUGE DIA

DAYTON

MANIFOLD GAUGE SET, 2 VALVES, 3 HOSES, 2¾ IN GAUGE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANIFOLD GAUGE SET, 2 VALVES, 3 HOSES, 2¾ IN GAUGE DIA

MANIFOLD GAUGE SET, 2 VALVES, 3 HOSES, 2¾ IN GAUGE DIA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4PDF9
  • Mfr. Model # 4PDF9
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 1900
  • Shipping Weight 4.25 lbs

Product Details

Analog Manifold Gauge Set. All units include 72 inch hose sets, utilize flutter-resistant dry gauges. 4 valves, 4 hoses, 0 to 500 High Side Red PSI and 30 inch Hg to 350 Low Side Blue PSI. For use with R-12, R-22, R-502.

Technical Specs

  • ItemMechanical Manifold Gauge Set
  • Number of Hoses3
  • Gauges High Side Red0 to 500 psi
  • Vacuum Port Size1/4 in
  • FeaturesWith 2 3/4 in diameter High and Low Side Oil Filled Gauges, Piston Style Valves
  • Number of Valves 2
  • Hose Length 72 in
  • Gauges Low Side Blue 30 in Hg to 350 psi
  • Material Aluminum
  • Includes Blind Ports on Manifold for Hoses When Not in Use, Hook, SAE Approved Hoses, Sight Glass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list