!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANIFOLD GAUGE, BRASS, 60 IN, 3 HOSES, 0 TO 500/30 IN HG TO 500 PSI, +/-3-2-3%

MANIFOLD GAUGE, BRASS, 60 IN, 3 HOSES, 0 TO 500/30 IN HG TO 500 PSI, +/-3-2-3%

JB INDUSTRIES

MANIFOLD GAUGE, BRASS, 60 IN, 3 HOSES, 0 TO 500/30 IN HG TO 500 PSI, +/-3-2-3% close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANIFOLD GAUGE, BRASS, 60 IN, 3 HOSES, 0 TO 500/30 IN HG TO 500 PSI, +/-3-2-3%

MANIFOLD GAUGE, BRASS, 60 IN, 3 HOSES, 0 TO 500/30 IN HG TO 500 PSI, +/-3-2-3%

JB INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20HK13
  • Mfr. Model # M2-22831
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Product Details

This manifold gauge with two valves and three hoses is made of brass. It has 60 inches hose length and a 1/4 inch vacuum port. The gauge has an accuracy of +/-3-2-3% with a high side in red ranging from 0 to 500 PSI and a low side in blue ranging from 30 inch HG to 350 PSI. It features a dual O-ring sealing system and is suitable for use with R-407C, R-422D, and R-438A refrigerants.

Technical Specs

  • ItemManifold Gauge
  • Refrigerant CompatibilityR407c, R-422D, R-438A
  • Hose Length60 in
  • Gauges Low Side Blue30 in Hg to 350 psi
  • Vacuum Port Size1/4 in
  • FeaturesFree Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair
  • Number of Valves 2
  • Number of Hoses 3
  • Gauges High Side Red 0 to 500 psi
  • Gauge Accuracy +/-3-2-3%
  • Material Brass
  • Includes Hose Set
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list