RUBBER MALLET, WOOD HANDLE, 18 OZ HEAD WT, 2 3/8 IN DIA, 4 IN HEAD L, 14 IN OVERALL L
RUBBER MALLET, WOOD HANDLE, 18 OZ HEAD WT, 2 3/8 IN DIA, 4 IN HEAD L, 14 IN OVERALL L
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Compo-Cast series mallet has a length of 14 inch with a 18 ounce head weight. The wood handle is 3⅞ inch long. It features minimize surface damage. In addition, it is made of rubber, and is not tether ready.
Technical Specs
Item Mallet
Head Material Rubber
Head Weight 18 oz
Head Length 4 in
Overall Length 14 in
Non-Marring Non-Marring
Features Minimize Surface Damage
Handle Length 3 7/8 in
Series Compo-Cast
Hammer Type Mallet
Handle Material Wood
Face Diameter 2 3/8 in
Face Shape Round
Dead Blow Hammer Not Dead Blow Hammer
Tether Ready Not Tether Ready
Handle Attachment Moulded
Head Colour Black
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.04
/ each
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.64
/ each