ELBOW: NYLON, PUSH-TO-CONNECT X MNPT, FOR 5/16 IN TUBE OD, ⅛ IN PIPE SIZE, BLACK, 10 PK
ELBOW: NYLON, PUSH-TO-CONNECT X MNPT, FOR 5/16 IN TUBE OD, ⅛ IN PIPE SIZE, BLACK, 10 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.
Technical Specs
- ItemElbow
- Specific Fitting Shape90 Degrees Elbow Adapter
- Fitting Side B Connection TypeMNPT
- Fitting Side A Tube Outer Diameter5/16 in
- Fitting Thread Size1/8 in
- Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
- Maximum Operating Temperature175 Degrees F
- Release TypeButton
- Compatible Tube Hardness95 Shore A
- Minimum Operating Temperature4 Degrees F
- System of MeasurementImperial
- Application Air, Cutting Fluids, Inert Gases, Vacuum
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Pipe Size 1/8 in
- Fitting Material Nylon
- Colour Black
- Maximum Operating Pressure 290 psi
- Overall Length 3/4 in
- Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
- Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
- Resistance Properties Chemical-Resistant, Corrosion-Resistant
- Vacuum Rating 28 in Hg
- Country of Origin United States
(subject to change)
Alternate Products
-
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.95
/ EACH
-
LEGRIS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.70
/ EACH
-
LEGRIS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.36
/ EACH
Related Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ EACH
-
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.54
/ EACH