MALE DISCONNECT, YELLOW, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
MALE DISCONNECT, YELLOW, POLYOLEFIN, FULL COVERAGE, HEAT SHRINK, 25 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Male Disconnect, Insulation Type Heat Shrink Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 1.55 In., Seam Butted, Connection Materi
Technical Specs
- ItemMale Disconnect
- Contact MaterialBrass
- Insulation ColourYellow
- Insulation MaterialPolyolefin
- Minimum Wire Size12 AWG
- Maximum Voltage600V
- Tab Width0,25 po
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed
- Barrel Outside Diameter0.295 in
- Barrel StyleCrimp
- Current24 A
- Overall Length1.555 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage Full Coverage
- Maximum Temperature 221 Degrees F
- Maximum Wire Size 10 AWG
- Tab Thickness 0.032 in
- Terminal Type Tab
- UL 94 Flammability Rating HB
- Seam Style Butted
- Barrel Inside Diameter 0.134 in
- Barrel Size Standard
- Connection Orientation Straight
- Insulation Type Heat Shrink
- Strip Length 3/8 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
VELVAC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.55
/ pkg.
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.69
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.42
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each