MALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
MALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Male Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.091, Overall Length 0.55 In., Seam Butted, Connection Material Brass, Standards ROHS, Connection Ty
Technical Specs
- ItemMale Disconnect
- Contact MaterialBrass
- Insulation ColourBare
- Insulation MaterialNone
- Minimum Wire Size16 AWG
- Maximum Voltage600V
- Tab Width0,187 po
- Termination StyleCrimp
- Seam StyleButted
- Barrel Inside Diameter0.091 in
- Barrel SizeStandard
- Connection OrientationStraight
- Insulation TypeNon-Insulated
- Overall Length0.551 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage None
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Tab Thickness 0.02 in
- Terminal Type Tab
- RoHS Compliant Yes
- Standards UL/cUL Listed
- Barrel Outside Diameter 0.13 in
- Barrel Style Crimp
- Current 15 A
- Minimum Operating Temperature 221 Degrees F
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.47
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.17
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.83
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.87
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.36
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.22
/ each
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.37
/ pkg.