FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.091 In., Overall Length 0.54 In., Seam Butted, Connection Material Brass, Standards ROHS, Connect
Technical Specs
- ItemFemale Disconnect
- Contact MaterialBrass
- Insulation ColourBare
- Insulation MaterialNone
- Minimum Wire Size16 AWG
- Maximum Voltage600V
- Tab Width0,187 po
- Termination StyleCrimp
- Seam StyleButted
- Barrel Inside Diameter0.091 in
- Barrel SizeStandard
- Connection OrientationStraight
- Insulation TypeNon-Insulated
- Overall Length0.543 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage None
- Maximum Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Tab Thickness 0.02 in
- Terminal Type Socket
- RoHS Compliant Yes
- Standards UL/cUL Listed
- Barrel Outside Diameter 0.13 in
- Barrel Style Crimp
- Current 15 A
- Minimum Operating Temperature 221 Degrees F
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.21
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.08
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.85
/ pkg.
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.55
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each