MALE DISCONNECT WITH COPPER SLEEVE, RED, NYLON, FULL COVERAGE, 3/8 IN, 22-16 AWG, 100 PK
MALE DISCONNECT WITH COPPER SLEEVE, RED, NYLON, FULL COVERAGE, 3/8 IN, 22-16 AWG, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Male Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.94 In., Seam Butted, Connection Mate
Technical Specs
- ItemMale Disconnect with Copper Sleeve
- Contact MaterialBrass
- Insulation ColourRed
- Insulation MaterialNylon
- Minimum Wire Size22 AWG
- Maximum Voltage600V
- Tab Width0,25 po
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed
- Barrel Outside Diameter0.157 in
- Barrel StyleCrimp
- Current10 A
- Overall Length0.945 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage Full Coverage
- Maximum Temperature 221 Degrees F
- Maximum Wire Size 16 AWG
- Tab Thickness 0.032 in
- Terminal Type Tab
- UL 94 Flammability Rating V-2
- Seam Style Butted
- Barrel Inside Diameter 0.067 in
- Barrel Size Standard
- Connection Orientation Straight
- Insulation Type Nylon
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.06
/ each