MALE DISCONNECT WITH COPPER SLEEVE, RED, NYLON, PARTIAL COVERAGE, 100 PK
MALE DISCONNECT WITH COPPER SLEEVE, RED, NYLON, PARTIAL COVERAGE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
Male Disconnect, Insulation Partial, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.79 In., Seam Butted, Connection M
Spécifications techniques
Item Male Disconnect with Copper Sleeve
Contact Material Brass
Insulation Colour Red
Insulation Material Nylon
Minimum Wire Size 22 AWG
Maximum Voltage 600V
Tab Width 0,187 po
Termination Style Crimp
RoHS Compliant Yes
Standards UL/cUL Listed
Barrel Outside Diameter 0.157 in
Barrel Style Crimp
Current 10 A
Overall Length 0.787 in
Contact Finish Tin
Disconnect Style Tab
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 16 AWG
Tab Thickness 0.032 in
Terminal Type Tab
UL 94 Flammability Rating V-2
Seam Style Butted
Barrel Inside Diameter 0.067 in
Barrel Size Standard
Connection Orientation Straight
Insulation Type Nylon
Strip Length 1/4 in
Pays d’origine Taiwan
(sous réserve de modification)