!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIZED TIP SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

WESTWARD

MAGNETIZED TIP SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIZED TIP SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 4 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401K87
  • Mfr. Model # 401K87
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 323
  • Shipping Weight 0.9 lbs

Product Details

This screwdriver set has a length of 7 inch, 8 inch, 8½ inches. The multicomponent handle is 4 inch, 4½ inch long, is blue/red with an ergonomic style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide tip, chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes Phillips: #1 x 3 inch, #2 x 4 inch, slotted: 3/16 inch x 4 inch, ¼ inch x 4 inch, 4 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size#1, #2, 1/4 in, 3/16 in
  • Grip StyleErgonomic
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • IncludesPhillips: #1 x 3 in, #2 x 4 in, Slotted: 3/16 in x 4 in, 1/4 in x 4 in
  • StandardsASME B107.600
  • RatchetingNot Ratcheting
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • For Fastener Size#1, #2, 1/4 in, 3/16 in
  • Handle Length4 in, 4 1/2 in
  • Handle TypeErgonomic
  • Sizes IncludedPhillips: #1 x 3 in, #2 x 4 in, Slotted: 3/16 in x 4 in, 1/4 in x 4 in
  • Tip Finish Black Oxide
  • Tip Style Phillips, Slotted
  • Number of Pieces 4
  • ESD Safe Not ESD Safe
  • Measurement Type SAE
  • Corrosion Resistant Corrosion-Resistant
  • Tether Ready Not Tether Ready
  • Shank Finish Black Oxide Tip, Chrome
  • Shank Shape Round
  • Overall Length 7 in, 8 in, 8 1/2 in
  • Handle Colour Blue, Red
  • Handle Material Multicomponent
  • Magnetized Tip Magnetized Tip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list