HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 6,000 LB LOAD CAPACITY, 2 PK
HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 6,000 LB LOAD CAPACITY, 2 PK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
Swivel casters. GGM13V407, GGM13V412, GGM13V408, and GGM13V411 include load-securing straps.
Spécifications techniques
Item Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Lift Control Hand Pump
Nose Plate/Fork Style Dual Fork
Fork Thickness 3/4 in
Nose Plate/Fork Material Steel
Frame Gauge 10 ga
Colour Red
Caster Wheel Width 2 in
Caster Wheel/Tread Material Polyurethane
Caster Brake Type No Caster Brake
Caster Wheel Bearings Ball Bearing
Handle Height 41 in
Includes Straps Without Straps
Max. Load Width 19 in
Steer Type No Steer
Overall Length 23 in
Overall Height 44 in
Caster Mounting Height 7 1/2 in
Caster Stem Diameter 1/2 in
Caster Stem Type Grip Neck
Load Capacity 6,000 lb
Maximum Lifting Height 6 in
Fork Length 6 in
Fork Width 3 in
Frame Finish Powder Coated
Frame Material Steel
Caster Wheel Dia. 6 in
Caster Wheel Type Tread-On Core
Caster/Wheel Configuration (4) Swivel
Assembled Assembled
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Handle Type Flow Back
Lift Mechanism Hydraulic
Minimum Load Width 6 in
Weight 186 lb
Overall Width 18 1/2 in
Caster Frame Material Steel
Caster Mounting Type Stem
Caster Stem Length 1 1/8 in
Pays d’origine China
(sous réserve de modification)