MACHINE SCREW, ¼"-20 THREAD SIZE, 27/32 IN L, NYLON, PLAIN FINISH, FLAT, SLOTTED, INCH, 50 PK
MACHINE SCREW, ¼"-20 THREAD SIZE, 27/32 IN L, NYLON, PLAIN FINISH, FLAT, SLOTTED, INCH, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of nylon and has a bright (uncoated) finish. It has an overall length of one inch and a 1/4"-20 thread. It has a tensile strength of 312 psi, a flat head type and an inch system of measurement.
Technical Specs
Item Machine Screw
Material Nylon
Drive Slotted
Fastener Length 27/32 in
Head Height 0.156 in
Minimum Thread Length 1 in
Maximum Head Width 0.5 in
Maximum Head Height 0.156 in
System of Measurement Inch
Thread Direction Right Hand
Includes Nut No
Maximum Temperature 185 Degrees F
Overall Length 1 in
Head Type Flat
Finish Bright (Uncoated)
Thread Size 1/4"-20
Head Width 0.5 in
Tensile Strength 312 psi
Type Standard Machine Screw
Minimum Head Width 0.507 in
Minimum Head Height 0.153 in
Thread Style Fully Threaded
Thread Type Coarse
Includes Washer No
Minimum Temperature -40 Degrees F
Screw Size 1/4 in