MACHINERY MOVER, 23 IN W X 47 5/8 IN H, 10,000 LB LOAD CAPACITY, 10,000 LB LOAD CAPACITY
MACHINERY MOVER, 23 IN W X 47 5/8 IN H, 10,000 LB LOAD CAPACITY, 10,000 LB LOAD CAPACITY
WESCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Sold in pairs only. Swivel casters allow movement in any direction. Hand operated hydraulic jack for easy lifting and controlled lowering of loads. Supplied with hooks for recommended optional LB-1 or LB-2 load binders.
Technical Specs
Item Machinery Mover
Lift Control Hand Hydraulic Jack
Fork Length 6 in
Lift Mechanism Hydraulic
Overall Height 47 5/8 in
Load Capacity 10,000 lb
Maximum Lifting Height 6 in
Includes Straps Without Straps
Overall Width 23 in
Country of Origin United States
(subject to change)
Alternate Products
WESCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,565.22
/ pair
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,313.75
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,503.78
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,194.26
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,417.72
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,063.11
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,400.43
/ pkg.
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,547.47
/ pkg.