!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH FULL-LENGTH NOSEPLATE, 2 PK

HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH FULL-LENGTH NOSEPLATE, 2 PK

DAYTON

HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH FULL-LENGTH NOSEPLATE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH FULL-LENGTH NOSEPLATE, 2 PK

HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH FULL-LENGTH NOSEPLATE, 2 PK

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,503.78 / pkg. of 2

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM13V411
  • Mfr. Model # 13V411
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 641
  • Shipping Weight 190.0 lbs

Product Details

Swivel casters. GGM13V407, GGM13V412, GGM13V408, and GGM13V411 include load-securing straps.

Technical Specs

  • ItemHydraulic-Lift Machinery & Equipment Mover with Full-Length Noseplate
  • Lift ControlHand Pump
  • Nose Plate Width2 1/2 in
  • Nose Plate Depth2 1/2 in
  • Nose Plate/Fork StyleFull Length Noseplate
  • Fork Thickness1/4 in
  • Nose Plate ProfileStandard
  • Frame FinishPowder Coated
  • Frame MaterialSteel
  • Caster Wheel Dia.6 in
  • Caster Wheel TypeTread-On Core
  • Caster/Wheel Configuration(4) Rigid
  • AssembledAssembled
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Handle TypeStraight
  • Includes StrapsWith Straps
  • Max. Load Width23 in
  • Steer TypeHandle Caster Steer
  • Overall Length26 1/2 in
  • Overall Height42 in
  • Caster Mounting Height7 1/2 in
  • Load Capacity 4,000 lb
  • Maximum Lifting Height 12 in
  • Nose Plate Type Straight
  • Nose Plate Thickness 1/32 in
  • Fork Length 2 1/2 in
  • Fork Width 23 in
  • Nose Plate/Fork Material Steel
  • Frame Gauge 10 ga
  • Colour Red
  • Caster Wheel Width 2 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type No Caster Brake
  • Caster Wheel Bearings Ball Bearing
  • Handle Height 42 in
  • Includes Load Securing Straps
  • Lift Mechanism Hydraulic
  • Minimum Load Width 23 in
  • Weight 366 lb
  • Overall Width 15 in
  • Caster Frame Material Steel
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list