!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE SCREW, #10-24 THREAD, 1½ IN L, BRASS, PLAIN, ROUND, SLOTTED, ASME B18.6.3, 50 PK

MACHINE SCREW, #10-24 THREAD, 1½ IN L, BRASS, PLAIN, ROUND, SLOTTED, ASME B18.6.3, 50 PK

APPROVED VENDOR

MACHINE SCREW, #10-24 THREAD, 1½ IN L, BRASS, PLAIN, ROUND, SLOTTED, ASME B18.6.3, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE SCREW, #10-24 THREAD, 1½ IN L, BRASS, PLAIN, ROUND, SLOTTED, ASME B18.6.3, 50 PK

MACHINE SCREW, #10-24 THREAD, 1½ IN L, BRASS, PLAIN, ROUND, SLOTTED, ASME B18.6.3, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.60 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31JU15
  • Mfr. Model # U48210.019.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This machine screw is made of brass and has a bright (uncoated) finish. It meets the standards for ASME B18.6.3 dimensional standards.

Technical Specs

  • ItemMachine Screw
  • MaterialBrass
  • DriveSlotted
  • Fastener Length1 1/2 in
  • Head Height0.137 in
  • Dimensional StandardsASME B18.6.3
  • Maximum Head Width0.362 in
  • Maximum Head Height0.137 in
  • System of MeasurementInch
  • Screw Size#10
  • Head Type Round
  • Finish Bright (Uncoated)
  • Thread Size #10-24
  • Head Width 0.362 in
  • Tensile Strength 60,000 psi
  • Type Standard Machine Screw
  • Minimum Head Width 0.333 in
  • Minimum Head Height 0.123 in
  • Thread Type Coarse
  • Thread Fit 2A
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list