MACHINE SCREW, M2 THREAD, 8MM L, 18-8 SS, PLAIN FINISH, CHEESE, SLOTTED, METRIC, 100 PK
MACHINE SCREW, M2 THREAD, 8MM L, 18-8 SS, PLAIN FINISH, CHEESE, SLOTTED, METRIC, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 84A, DIN EN ISO 1207 dimensional standards.
Technical Specs
Item Machine Screw
Material 18-8 Stainless Steel
Drive Slotted
Fastener Length 8 mm
Head Height 1.3 mm
Dimensional Standards DIN 84A, DIN EN ISO 1207
Maximum Head Width 3.8 mm
Minimum Head Height 1.3 mm
Thread Style Fully Threaded
Thread Type Coarse
Thread Fit 6g
Head Type Cheese
Finish Bright (Uncoated)
Thread Size M2
Head Width 3.8 mm
Tensile Strength 72,500 psi
Type Standard Machine Screw
Maximum Head Height 1.4 mm
System of Measurement Metric
Thread Direction Right Hand
Screw Size M2
Thread Pitch 0,4 mm
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.36
/ PACKAGE