SPIRAL POINT TAP, M8X1.25 THREAD, 28.58MM THREAD L, 69.06MM OVERALL L, PLUG
SPIRAL POINT TAP, M8X1.25 THREAD, 28.58MM THREAD L, 69.06MM OVERALL L, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M8 x 1.25.
Technical Specs
Item Gun Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 2.72 in
Thread Limit D5
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 7.10 mm
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 0.318 in
Shank Type - Machining Straight
Square Size 0.2380 in
Tap Chamfer Plug
Thread Limit / Class of Fit D5 / H3
Tap Style Spiral Point
Thread Size M8x1.25
Tap Material Vanadium High Speed Steel
Thread Length 29.00 mm
75% Thread Drill Size H
Class of Fit H3
Number of Flutes 2
55% Thread Drill Size 7.10 mm
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 5351/2351
Shank Length 1.5900 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Japan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.29
/ each
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.68
/ each
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.59
/ SET
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.52
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.75
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.03
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.55
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each