!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M18X1.5 THREAD SIZE, 37MM THREAD L, 102MM OVERALL L, BOTTOMING

STRAIGHT FLUTE TAP, M18X1.5 THREAD SIZE, 37MM THREAD L, 102MM OVERALL L, BOTTOMING

OSG

STRAIGHT FLUTE TAP, M18X1.5 THREAD SIZE, 37MM THREAD L, 102MM OVERALL L, BOTTOMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M18X1.5 THREAD SIZE, 37MM THREAD L, 102MM OVERALL L, BOTTOMING

STRAIGHT FLUTE TAP, M18X1.5 THREAD SIZE, 37MM THREAD L, 102MM OVERALL L, BOTTOMING

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1976200
  • Mfr. Model # 1976200
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This pipe tap is made of high speed steel and has a 13.70 mm diameter, 48mm long shank. It is designed for use with all materials, and meets the standards for ANSI. This 141 series pipe tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 102mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemPipe Tap
  • Thread StandardMetric Fine
  • Tap FinishBright (Uncoated)
  • Overall Length102.00 mm
  • Thread LimitD6
  • Tap Shank StandardANSI
  • Thread DirectionRight Hand
  • Extended NeckYes
  • Measurement SystemMetric
  • Series141
  • Shank Length48.00 mm
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Thread Size M18x1.5
  • Tap Material High Speed Steel
  • Thread Length 46.00 mm
  • 75% Thread Drill Size 14.50 mm
  • Number of Flutes 4
  • Primary Material Application All Materials
  • Coolant Fed Non-Coolant Through
  • Helix Angle 0 Degrees
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Shank Dia. 13.70 mm
  • Shank Type - Machining Straight
  • Square Size 10.31 mm
  • Tap Chamfer Bottoming
  • Tap Style Straight Flute
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list