!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
M12 FORK METER KIT

M12 FORK METER KIT

MILWAUKEE

M12 FORK METER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M12 FORK METER KIT

M12 FORK METER KIT

MILWAUKEE

https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2207-21
  • Mfr. Model # 2207-21
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.32 lbs

Product Details

M12 battery Platform. Offers a 0.63 inch fork opening, 200 amp AC current range, 1000 V AC/DC, resistance 40 Mohms, high contrast white on black display, Lo-z to eliminate ghost voltage. True-RMS, non-contact voltage detection, LED floodlight. Includes M12 Lithium-Ion battery pack, charger, test leads, magnetic meter holder, accessory pouch and carry case.

Technical Specs

  • ItemFork Meter Kit
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Includes12V Lithium Ion Battery , Charger , Hard Carry Case, Instructions
  • Peak HoldYes
  • Audible Continuity Yes
  • Special Features Built In Voltage Detector and LED Work Light, High Contrast, White On Black Display with Backlight for Easy Reading, Rugged Over Molding Increases Durability and User Grip
  • Manufacturers Warranty Length 5 yr.
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list