!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LNSMN 1 FNGR MITT,LINED,ANSI CUT LVL 4/PUNCTURE LVL 5,XXL,HI-VIZ GAUNTLET,COWHIDE/KEVLAR,EACH

LNSMN 1 FNGR MITT,LINED,ANSI CUT LVL 4/PUNCTURE LVL 5,XXL,HI-VIZ GAUNTLET,COWHIDE/KEVLAR,EACH

BOB DALE

LNSMN 1 FNGR MITT,LINED,ANSI CUT LVL 4/PUNCTURE LVL 5,XXL,HI-VIZ GAUNTLET,COWHIDE/KEVLAR,EACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LNSMN 1 FNGR MITT,LINED,ANSI CUT LVL 4/PUNCTURE LVL 5,XXL,HI-VIZ GAUNTLET,COWHIDE/KEVLAR,EACH

LNSMN 1 FNGR MITT,LINED,ANSI CUT LVL 4/PUNCTURE LVL 5,XXL,HI-VIZ GAUNTLET,COWHIDE/KEVLAR,EACH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG50-9-1280KV-X2L
  • Mfr. Model # 50-9-1280KV-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This XX-large, Kevlar-lined linesman one-finger mitt is made from grain cowhide and has C100 Thinsulate insulation. It is ANSI cut level four and ANSI puncture level five, with a wing thumb and a hi-viz gauntlet cuff with gore.

Technical Specs

  • ItemLeather Mitts Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Glove Features360 Degree Coverage, Durability, Genuine Leather, High-Visibility
  • Palm MaterialCowhide
  • Size- Alpha2XL
  • Leather Palm ProcessGrain
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Cut Level 4
  • Insulated Yes
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Kevlar(R)
  • Glove Back Material Cowhide
  • Series Classic
  • Cuff Material Cowhide
  • Cuff Length 6 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list