!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 7½ IN, 55 IN X 18½ IN X 16½ IN, BEVELED

HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 7½ IN, 55 IN X 18½ IN X 16½ IN, BEVELED

MAGLINER

HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 7½ IN, 55 IN X 18½ IN X 16½ IN, BEVELED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 7½ IN, 55 IN X 18½ IN X 16½ IN, BEVELED

HAND TRUCK, 500 LB LOAD CAPACITY, 14 IN X 7½ IN, 55 IN X 18½ IN X 16½ IN, BEVELED

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $810.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PWC0
  • Mfr. Model # HVK11AAA3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/2 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileBeveled
  • Frame MaterialAluminum
  • Includes Wheel FendersWithout Wheel Fenders
  • Handle TypeContinuous Frame Loop
  • Axle-Mounted Wheel TypeTread on Core
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting Location2-Wheel
  • AssembledUnassembled
  • FeaturesHorizontal Loop Handle, frame with carpeted back panel, 52" frame extension with garment hook, 30" carpeted folding nose
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Depth20 in
  • Overall Width18 1/2 in
  • Axle Dia.5/8 in
  • For Surface TypeAll Surface
  • Load Capacity 500 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Aluminum
  • Nose Plate Thickness 5/16 in
  • Frame Type Flat Back
  • Handle Height 48 in
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Grey
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Maximum Stack Height 52 in
  • Overall Height 55 in
  • Weight 25 lb
  • Axle-Mounted Wheel Width 2 in
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories