!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUGGAGE/BRIEFCASE PADLOCK,STEEL,SIDE

LUGGAGE/BRIEFCASE PADLOCK,STEEL,SIDE

MASTER LOCK

LUGGAGE/BRIEFCASE PADLOCK,STEEL,SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUGGAGE/BRIEFCASE PADLOCK,STEEL,SIDE

LUGGAGE/BRIEFCASE PADLOCK,STEEL,SIDE

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38W808
  • Mfr. Model # 4688DBLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemLuggage Padlocks
  • Lock Body ColourBlue
  • Lock Body ShapeOval
  • Body Width1 3/16 in
  • Security LevelGeneral Security
  • Lock BrandMASTER LOCK
  • Shackle TypeStandard Shackle
  • Shackle FinishVinyl
  • Shackle Diameter1/8 in
  • Dial LocationFront
  • Combination TypeResettable
  • Number of Bumpers0
  • Includes Lock CoverNo
  • Vertical Shackle Clearance1 1/2 in
  • Control Key Registration RequiredNo
  • Lock Body Material Zinc Die-Cast
  • Lock Body Finish Powder Coated
  • Body Height 1 43/64 in
  • Body Thickness 1/2 in
  • Weather Resistant No
  • Control Key Included No
  • Shackle Material Steel
  • Shackle Shape Rounded
  • Dial Colour Silver
  • Combination Padlock Type Luggage Padlocks
  • Number of Digits Three Numbers
  • Combination Style Scrolling
  • TSA Approved TSA Approved
  • Horizontal Shackle Clearance 5/8 in
  • Number of Locks in Pack 1
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list