!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR LUBRICATOR, MIST, 3/4 IN NPT THREAD, 196 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, SCREWDRIVER

COMPRESSED AIR LUBRICATOR, MIST, 3/4 IN NPT THREAD, 196 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, SCREWDRIVER

WILKERSON

COMPRESSED AIR LUBRICATOR, MIST, 3/4 IN NPT THREAD, 196 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR LUBRICATOR, MIST, 3/4 IN NPT THREAD, 196 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, SCREWDRIVER

COMPRESSED AIR LUBRICATOR, MIST, 3/4 IN NPT THREAD, 196 CFM, 150 PSI MAXIMUM OPERATING PRESSURE, SCREWDRIVER

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRL30-06-000
  • Mfr. Model # L30-06-000
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

Modular in-line lubricator. Install close to the application to ensure effective oil distribution. Note: should not be located in areas subject to direct sunlight, direct impact, or temperatures outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire resistant fluids such as phosphate ester or diester. Do not use cleansing agents such as acetone, benzene, carbonte trachloride, ga

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialPolycarbonate
  • Air Inlet TypeNPT
  • Maximum Operating Pressure150 psi
  • Adjustment MechanismScrewdriver
  • Overall Width4 5/8 in
  • Sight Dome IncludedYes
  • Air Outlet Size3/4 in
  • Drain IncludedYes
  • For Substance TypeAir
  • Lubricator Bowl Capacity26 oz
  • Minimum Operating Temperature32 Degrees F
  • Overall Depth4 13/16 in
  • Recommended LubricantAirline Oil F442001
  • System LocationAir Line
  • Lubricator Type Mist
  • Air Inlet Size 3/4 in
  • Maximum Flow Rate 196 cfm
  • Maximum Operating Temperature 125 Degrees F
  • Body Material Zinc
  • Series L30
  • Sight Gauge Included Yes
  • Air Outlet Type NPT
  • For Fluid Type Compressed Air
  • Includes (1) Bowl and Guard, Quick-Disconnect Clamp Ring, Siphon Tube Filter
  • Lubricator Bowl Guard Included Yes
  • Oil Capacity 26 oz
  • Overall Height 10 3/8 in
  • Seal Material Nitrile Rubber
  • Weight 5.6 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms