!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICATOR

LUBRICATOR

SPEEDAIRE

LUBRICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR

LUBRICATOR

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZK82
  • Mfr. Model # 4ZK82
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1618
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemFilter-Regulator
  • Air Inlet Size1/4 in
  • Maximum Flow Rate80 cfm
  • Filter TypeParticulate
  • Drain TypeManual
  • Body MaterialZinc
  • SeriesCompact
  • Adjustment MechanismKnob
  • Air Flow DirectionLeft to Right
  • Air Outlet GenderFemale
  • Air Outlet TypeNPT
  • Drain IncludedYes
  • Duty RatingLight Duty
  • Filter Bowl Guard IncludedYes
  • Filter Efficiency95 %
  • For Fluid TypeCompressed Air
  • IncludesMetal Bowl
  • Maximum Regulated Pressure150 psi
  • Minimum Operating Temperature5 Degrees C
  • Modular ConnectionNo Modular Connection
  • Number of Air Outlets1
  • Pressure Gauge Port GenderFemale
  • Pressure Gauge Port TypePTF
  • Seal MaterialRubber
  • Weight0.23 kg
  • Filter Bowl Material Metal with Sight Gauge
  • Air Inlet Type NPT
  • Filter Rating 40 micron
  • Maximum Operating Pressure 250 psi
  • Pressure Gauge Included No
  • Overall Width 2 in
  • Adjustment Location Top
  • Adjustment Mechanism Material Reinforced Nylon
  • Air Inlet Gender Female
  • Air Outlet Size 1/4 in
  • Differential Pressure Indicator Included No
  • Drain Part Compatibility 114X32
  • Filter Bowl Capacity 2.2 oz
  • Filter Bowl Guard Material Zinc
  • Filter Element Material PE
  • For Substance Type Air
  • Maximum Operating Temperature 150 Degrees F
  • Minimum Operating Pressure 0.85 MPa
  • Minimum Regulated Pressure 5 psi
  • Number of Air Inlets 1
  • Overall Height 8.72 in
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • Sight Gauge Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list