Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
LUBRICATOR,MIST,3/8 IN
LUBRICATOR,MIST,3/8 IN
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemCompressed Air Lubricator
- Lubricator Bowl MaterialPolycarbonate with Zinc Guard
- Air Inlet TypeNPT
- Maximum Operating Pressure150 psi
- Adjustment MechanismScrewdriver
- Overall Width2 in
- Sight Dome IncludedYes
- Adjustment Mechanism MaterialPE
- Air Inlet GenderFemale
- Air Outlet Size3/8 in
- Drain IncludedYes
- Duty RatingLight Duty
- For Maximum Pipe Run20 ft
- Includes(1) Oil Drop Controller
- Lubricator Bowl Guard IncludedNo
- Minimum Operating Temperature5 Degrees C
- Number of Air Inlets1
- Oil Capacity45 ct
- Recommended LubricantISO VG 32
- System LocationAir Line
- Lubricator Type Mist
- Air Inlet Size 3/8 in
- Maximum Flow Rate 50 cfm
- Maximum Operating Temperature 125 Degrees F
- Body Material Zinc
- Series Compact
- Sight Gauge Included Yes
- Air Flow Direction Left to Right
- Air Outlet Gender Female
- Air Outlet Type NPT
- Drain Part Compatibility 1AKG8A
- For Fluid Type Compressed Air
- For Substance Type Air
- Lubricator Bowl Capacity 2.2 oz
- Lubricator Bowl Guard Material Iron
- Modular Connection No Modular Connection
- Number of Air Outlets 1
- Overall Height 7 7/16 in
- Seal Material Rubber
- Weight 0.625 kg
- Country of Origin Mexico
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.25
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.69
/ EACH
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.96
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All