!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICATOR MIST 3/4 IN

LUBRICATOR MIST 3/4 IN

SPEEDAIRE

LUBRICATOR MIST 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR MIST 3/4 IN

LUBRICATOR MIST 3/4 IN

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL59
  • Mfr. Model # 4ZL59
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1617
  • Shipping Weight 4.07 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialMetal with Sight Glass
  • Air Inlet TypeNPT
  • Maximum Operating Pressure250 psi
  • Adjustment MechanismScrewdriver
  • Overall Width4 1/2 in
  • Sight Dome IncludedYes
  • Adjustment Mechanism MaterialPE
  • Air Inlet GenderFemale
  • Air Outlet Size3/4 in
  • Drain IncludedYes
  • Duty RatingHeavy Duty
  • For Maximum Pipe Run20 ft
  • Includes(1) Oil Drop Controller
  • Lubricator Bowl Guard IncludedNo
  • Minimum Operating Temperature5 Degrees C
  • Number of Air Inlets1
  • Oil Capacity750 ct
  • Recommended LubricantISO VG 32
  • System LocationMain Line
  • Lubricator Type Mist
  • Air Inlet Size 3/4 in
  • Maximum Flow Rate 160 cfm
  • Maximum Operating Temperature 175 Degrees F
  • Body Material Aluminum
  • Series Heavy Duty
  • Sight Gauge Included Yes
  • Air Flow Direction Left to Right
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility 114X39
  • For Fluid Type Compressed Air
  • For Substance Type Air
  • Lubricator Bowl Capacity 32 oz
  • Lubricator Bowl Guard Material Aluminum
  • Modular Connection No Modular Connection
  • Number of Air Outlets 1
  • Overall Height 12 7/16 in
  • Seal Material Rubber
  • Weight 2 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list