!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICATOR,MIST,1/2 IN

LUBRICATOR,MIST,1/2 IN

SPEEDAIRE

LUBRICATOR,MIST,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR,MIST,1/2 IN

LUBRICATOR,MIST,1/2 IN

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL77
  • Mfr. Model # 4ZL77
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1617
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialPolycarbonate with Steel Guard
  • Air Inlet TypeNPT
  • Maximum Operating Pressure150 psi
  • Adjustment MechanismScrewdriver
  • Overall Width2 11/16 in
  • Sight Dome IncludedYes
  • Air Inlet GenderFemale
  • Air Outlet Size1/2 in
  • Drain IncludedYes
  • For Fluid TypeCompressed Air
  • Includes(1) Oil Drop Controller
  • Lubricator Bowl Guard IncludedNo
  • Modular ConnectionNo Modular Connection
  • Overall Height8 1/8 in
  • Seal MaterialRubber
  • Weight0.63 kg
  • Lubricator Type Mist
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 95 cfm
  • Maximum Operating Temperature 125 Degrees F
  • Body Material Aluminum
  • Series Intermediate Duty
  • Sight Gauge Included Yes
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility 1AKG9A
  • For Substance Type Air
  • Lubricator Bowl Capacity 3.5 oz
  • Minimum Operating Temperature 5 Degrees C
  • Oil Capacity 80 ct
  • Recommended Lubricant ISO VG 32
  • System Location Air Line
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list