!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICATOR, AIR LINE, MIST/FEMALE/HI-CAP/TRANSP NYLON DOME, NPT 3/4 IN/32 OZ METAL BOWL

LUBRICATOR, AIR LINE, MIST/FEMALE/HI-CAP/TRANSP NYLON DOME, NPT 3/4 IN/32 OZ METAL BOWL

LINCOLN

LUBRICATOR, AIR LINE, MIST/FEMALE/HI-CAP/TRANSP NYLON DOME, NPT 3/4 IN/32 OZ METAL BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR, AIR LINE, MIST/FEMALE/HI-CAP/TRANSP NYLON DOME, NPT 3/4 IN/32 OZ METAL BOWL

LUBRICATOR, AIR LINE, MIST/FEMALE/HI-CAP/TRANSP NYLON DOME, NPT 3/4 IN/32 OZ METAL BOWL

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC602212
  • Mfr. Model # 602212
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.31 lbs

Product Details

This is a high-capacity air line lubricator is for applications requiring unrestricted air flow. The misting type lubricator has a transparent nylon sight dome. NPT size 3/4 inches and female, with a maximum pressure of 250 PSI, maximum temperature of 175℉, and a metal bowl size 32 ounces with sight glass.

Technical Specs

  • ItemHigh Capacity Air Line Lubricator
  • Lubricator Bowl MaterialAluminum
  • Maximum Operating Temperature175 Degrees F
  • Overall Width4 1/2 in
  • Air Outlet GenderFemale
  • Air Outlet TypeNPT
  • Minimum Operating Temperature0 Degrees F
  • Weight3.6 lb
  • Lubricator Type Mist
  • Maximum Operating Pressure 250 psi
  • Body Material Aluminum
  • Sight Dome Included Yes
  • Air Outlet Size 3/4 in
  • Lubricator Bowl Capacity 32 oz
  • Overall Height 12 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list