!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICATOR, AIR LINE, 1 IN NPT/SIGHTGLASS/CSA MAX TEMP 85 ° F/CSA MAX V30, DIE-CAST ZINC/METAL BOWL

LUBRICATOR, AIR LINE, 1 IN NPT/SIGHTGLASS/CSA MAX TEMP 85 ° F/CSA MAX V30, DIE-CAST ZINC/METAL BOWL

LINCOLN

LUBRICATOR, AIR LINE, 1 IN NPT/SIGHTGLASS/CSA MAX TEMP 85 ° F/CSA MAX V30, DIE-CAST ZINC/METAL BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR, AIR LINE, 1 IN NPT/SIGHTGLASS/CSA MAX TEMP 85 ° F/CSA MAX V30, DIE-CAST ZINC/METAL BOWL

LUBRICATOR, AIR LINE, 1 IN NPT/SIGHTGLASS/CSA MAX TEMP 85 ° F/CSA MAX V30, DIE-CAST ZINC/METAL BOWL

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC600216
  • Mfr. Model # 600216
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

This one-inch NPT air line lubricator is constructed of die-cast zinc and has a metal bowl with sight glass. Maximum supply pressure is 250 PSI, maximum temperature is CSA standard 85℉, and oil viscosity maximum is CSA standard 30. Note that oil adjustments may be made tamper-proof by removing dial set knob. This lubricator can be filled while under pressure.

Technical Specs

  • ItemLubricant
  • Maximum Operating Temperature150 Degrees F
  • Overall Width4 7/8 in
  • Oil Capacity16 oz
  • Weight4.2 lb
  • Maximum Operating Pressure 250 psi
  • Body Material Zinc
  • Air Outlet Size 1 in
  • Overall Height 10 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list