Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME, 1/4 IN
LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME, 1/4 IN
LINCOLN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose, mist, 1/4-inch modular air line lubricator is for a single tool/device. It has a green 360 degree sight/feed dome where all visible oil drops are delivered to a single pneumatic component. This lubrication has precision oil feed adjustment and can be refilled under pressure.
Technical Specs
Item Modular Air Line Lubricator
Lubricator Bowl Material Zinc
Maximum Operating Temperature 150 Degrees F
Overall Width 1.98 in
Air Outlet Gender Female
Air Outlet Type NPT
Lubricator Bowl Capacity 2 oz
Overall Height 6.9 in
Lubricator Type Mist
Maximum Operating Pressure 250 psi
Body Material Zinc
Sight Dome Included Yes
Air Outlet Size 1/4 in
Drain Included Yes
Minimum Operating Temperature 0 Degrees F
Weight 1.1 lb
Country of Origin Mexico
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.48
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All