!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBE PUMP 5:1 DOUBLE ACTING 4.75GPM

LUBE PUMP 5:1 DOUBLE ACTING 4.75GPM

DAYTON

LUBE PUMP 5:1 DOUBLE ACTING 4.75GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBE PUMP 5:1 DOUBLE ACTING 4.75GPM

LUBE PUMP 5:1 DOUBLE ACTING 4.75GPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,023.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4AYD6
  • Mfr. Model # 4AYD6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 15.95 lbs

Product Details

Drum pump, air operated, max. flow GPM 4.76, max. GPM for oil 4.76, discharge size FPT 3/4 in., body material steel, internal parts material steel, brass, aluminum, nitrile, polyurethane, turcite, overall length 51-3/16 in., width 5-1/2 in., height 5-1/2

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in FNPT
  • For Container Size55 gal
  • Max. Flow Rate4.76 gpm
  • Max. Viscosity1,750 cps
  • Min. Air Pressure30 psi
  • Compatible ChemicalsAutomatic Transmission Fluid, Motor Oil
  • Ratio5:1
  • Max. Head Pressure145 PSI
  • Min. Fluid Temp.140 Degrees F
  • Motor EnclosureMotor Housing
  • Power SourceAir
  • Housing Material - PumpsAluminum, Brass, Steel
  • Suction Tube Length37 in
  • Suction Tube ODSingle Tube
  • Includes SpoutNo
  • Adapter MaterialAluminum, Zinc
  • MeteredNo
  • Diesel Exhaust Fluid CompatibleNo
  • Agency ComplianceCE
  • Wetted MaterialsAluminum, Brass, Nitrile Rubber, Polyurethane, Steel, Turcite, Zinc
  • Pump Package Type Basic Pump without Discharge Hose
  • Air Outlet Size 1 3/8 in
  • For Container Type Drum
  • Max. Oil Flow 4.76 gpm
  • Discharge Connection Type FNPT
  • Max. Air Pressure 150 psi
  • Not Recommended Chemicals Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Max. Head - Pumps 26 ft
  • Max. Outlet Pressure 750 psi
  • Max. Fluid Temp. 140 Degrees F
  • Seal Material Nitrile, Polyurethane, Turcite
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube ID Single Tube
  • Includes Nozzle No
  • Includes Bung Adapter Yes
  • Overall Length 51-3/16
  • Self-Priming Yes
  • For Use With High Viscosity Oils (Up to SAE 240 Oils) for Dispensing Up to 50 Meters Away
  • Includes Pump with Bung Adaptor, Nipple for Connecting Air Filter, Suction Tube
  • For Media Type Automatic Transmission Fluid, Motor Oil
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms